0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20
21
22
23
24
25

Essential Rolled Hand Towels 6691 - Rolled Paper Towels - 6 x 350m White Paper Towel Rolls (2,100m total)

Order Code: ZT1025224P

£129.99 Inc VAT (20%)


Description

Elevate your washroom experience with trusted and familiar Scott Essential washroom solutions, designed to help you support washroom hygiene standards in high frequency environments without compromising on quality and value. Scott Essential rolled hand towels are designed for reliable hand hygiene in busy washroom environments that demand consistency and are the most efficient hand towels for reliable everyday hand drying. These rolled paper towels are the longest hand towels vs. competitor systems; offering 25% more hand drying before running out and 3.5x more than the average folded paper towel system for improved cost efficiency, helping you get more for your spend and reduce maintenance time. Our unique Airflex Technology results in faster absorbency for more hygienic hand drying, whilst also using less and creating less waste. The Scott Essential paper towel roll is proudly stamp embossed with the Scott brand for customer assurance to encourage washroom hygiene. Food contact and European Ecolabel certified. The Kimberly-Clark hand towels are compatible with the one-wipe-clean Aquarius rolled hand towel dispenser in white (code 7375) or black (code 7376), our most hygienic dispenser available. This dispenser is fully enclosed which ensures users will only ever touch the hand towel they are using when drying hands, and our touch free dispensers reduce the risk of cross contamination to further support hygiene standards. Efficiency is not compromised with Scott Control white paper towel roll. The innovative never-run-out replacement roll feature in the compatible Kimberly-Clark hand towels dispensers allows you to place a replacement roll in the system before the original roll has finished, ensuring a smooth transition between rolls to minimise waste and ensure there are no gaps in your user's ability to maintain hygiene standards. The never-run-out 'stub roll' feature increases the capacity of this paper towel system by 8%. These hand towel rolls feature compression technology for increased sustainability through reduced storage and transportation. 6 x 350m = 8,400 sheets, white, 1 ply rolled hand towels (2,100m total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for Essential Rolled Hand Towels 6691 - Rolled Paper Towels - 6 x 350m White Paper Towel Rolls (2,100m total)
  • MFR Part No.
    6691
  • Sheet Width
    198mm
  • Sheets Per Roll
    1
  • Pack Quantity
    6
  • Roll Length
    350m
  • Colour
    White
  • Series
    6691
  • Number of Ply
    1
  • Type
    Hardwound Roll
  • Sleeves per Box
    6 rolls
  • Fold Type
    Roll
  • Sheet Length
    350000mm
  • Sheets per pack
    6
  • Form
    Roll
  • Certification
    FSC
    Eco Label
  • Textured/Embossed
    Yes
  • Food Contact
    Yes
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome