0
1
2
3
4
5
6
7
8

Essential XL, 6687, Rolled Hand Towels , 1 Ply, White, 6 rolls x 354 m

Order Code: ZT1189269X

£169.99 Inc VAT (20%)


Description

For uncompromised clean, every single time, choose the Scott Brand, a practical choice without compromising on quality or value. Scott rolled hand towels provide an efficient and reliable everyday hand drying. They are softer, more absorbent and stronger than conventional towels. This product is also supplied in a compressed pack, delivering up to 18% more towels per case. These hand towels are ideal for use in busy offices, healthcare facilities and food contact areas. The high capacity design means you reduce refill requirements and frustrating product run-outs which helps to increase time efficiency and user satisfaction. This product is certified for food contact to the standard of BFR XXXVI, considered to be the benchmark for food legislation in Europe. The Airflex technology ensures that each towel is ultra absorbent, especially when compared to conventional paper towels. Airflex fabric remains strong when wet, preventing it from becoming soggy and ripping, whilst retaining its soft and comforting texture. Scott hand towels are made from recycled fibre and carry the European Ecolabel; your guarantee that they are manufactured responsibly at every step of the process. Individual sheet size 19.8cm (W). Compatible with Aquarius Rolled Hand Towel Dispenser (product code 6959) and Kimberly-Clark Professional Electronic Rolled Hand Towel Dispensers (product codes 8976 and 9960). 6 x 354m white, 1 ply rolls (2,124m total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for Essential XL, 6687, Rolled Hand Towels , 1 Ply, White, 6 rolls x 354 m
  • Type
    Hardwound Roll
  • Roll Length
    354m
  • Pack Quantity
    6
  • Sheets Per Roll
    1
  • Sheet Width
    198mm
  • Number of Ply
    1
  • Colour
    White
  • MFR Part No.
    6687
  • Series
    6687
  • Fold Type
    Roll
  • Sleeves per Box
    6 rolls
  • Sheets per pack
    6
  • Sheet Length
    354000mm
  • Form
    Roll
  • Dispenser Type
    Wall Mounted
  • Certification
    Eco Label
  • Textured/Embossed
    No
  • Food Contact
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome