Fleece roll, WxL 400 mm x 40 m, pack of 2 rolls, heavy, perforated. Supplied = assembled. Material = polypropylene. Model = oil. Absorption = 153 l/pack. Length = 40 m. Width = 400 mm. Colour = white. Application = normal. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks. Frequency of use = single. Sheeting grade = heavy. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Heavy, reinforced at top and bottom, 100 % fuzz-free on both sides. Protects workstations and work surfaces and is suitable for cleaning and maintenance tasks. Perforated for optimum, economical usage. Perforated rolls. Pack of 2 rolls.