Fleece Roll, WxL 400mm X 40 M, White, Pack Of 2 Rolls, Heavy, Perforated

Order Code: ZT2728473S

£399.99 Inc VAT (20%)


Description

Fleece roll, WxL 400 mm x 40 m, white, pack of 2 rolls, heavy, perforated. Supplied = assembled. Material = polypropylene. Model = oil. Absorption = 162 l/pack. Length = 40 m. Width = 400 mm. Colour = white. Application = normal. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks. Frequency of use = single. Sheeting grade = heavy. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Heavy, reinforced at top and fuzz free. The 100 % fuzz-free surface makes the product tear resistant. For cleaning work surfaces and for preventative use against leaks under machines and vehicles. Perforated rolls. Pack of 2 rolls.

See full description
Specifications for Fleece Roll, WxL 400mm X 40 M, White, Pack Of 2 Rolls, Heavy, Perforated
  • Colour
    White
  • Pack Quantity
    2
  • Material
    Polypropylene
  • Product Type
    Absorbent Sheeting
  • Frequency of use
    Single
  • Applications
    Indoor and Outdoor Use
    Normal
  • Absorption
    162 L/Pack
  • Supplied
    Assembled
  • Suitable For
    Drip Leaks
  • Sheeting Grade
    Heavy
  • Width
    400mm
  • Length
    40m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome