Folded Paper Towels With M Fold, Cellulose Fibre, 3-ply, Brilliant White, Pack Of 2500

Order Code: ZT2693415S

£229.99 Inc VAT (20%)


Description

Folded paper towels with M fold, cellulose fibre, 3-ply, brilliant white, pack of 2500. Supplied = assembled. Paper grade = cellulose fibre. Colour = bright white. Paper type = 3-ply. Length = 220 mm. Width = 105 mm. Folded paper towel type = M fold. Product type = folded paper towels. 100% cellulose. M fold. Folded paper towel with M-fold. 22 x 31 cm (open) , 22 x 10.5 cm (closed) Pack of 2500 (20 x 125) sheets.

Specifications for Folded Paper Towels With M Fold, Cellulose Fibre, 3-ply, Brilliant White, Pack Of 2500
  • Product Type
    Folded Paper Towels
  • Pack Quantity
    2500
  • Colour
    Bright White
  • Supplied
    Assembled
  • Paper Type
    3-ply
  • Paper Grade
    Cellulose Fibre
  • Type
    M Fold
  • Width
    105mm
  • Length
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome