FSC Universal Centrefeed Hand Towel Rolls Single Ply 194mm x 300m Blue Ref 128109, Pack of 6

Order Code: ZT1731965S

£55.99each Inc VAT (20%)
£279.95 minimum order value

Minimum order quantity: 5.

Description

Tork Basic Paper 1-Ply is ideal for basic wiping tasks, hand wiping and when cost efficiency is important. This paper can be used in the Tork Centrefeed dispenser, which is a high-capacity, versatile solution for professional environments, offering free flowing paper where both hand and surface wiping is required.

Specifications for FSC Universal Centrefeed Hand Towel Rolls Single Ply 194mm x 300m Blue Ref 128109, Pack of 6
  • Colour
    White
  • Type
    Wiping Paper
  • MFR Part No.
    128109
  • Number of Ply
    1
  • Sheets per roll
    300m
  • Form
    Roll
  • Pack Quantity
    6
  • Roll Length
    300m
  • Series
    Basic
  • Certification
    FSC
    Eco Label
  • Roll Type
    Big
  • Textured/Embossed
    No
  • System
    M2
  • Dispenser Type
    Wall Mounted
  • Hygienically Wrapped
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome