0
1

Giant Wiper Roll, Blue, 2 Ply (1 Roll)

Order Code: ZT1382345X

£29.99 Inc VAT (20%)

Currently unavailable

Description

For a convenient wiping solution, the Works Bumper Roll from Perform® is ideal to have at hand. Made to absorb spills quickly and efficiently, this wiper can tackle light and medium tasks. The continuous dispense system allows you to take as much as needed to reduce waste and save on costs.

Features and Benefits
• Large sheet sizes are cost-effective and user-friendly
• Strong and absorbent to handle light to medium-duty spills
• Long-lasting and economically friendly

Typical Applications
• Industrial
• Workshop
• Schools and nurseries

Standards
• CHSA Soft Tissue Standard
• Food contact safe

Notes
• All packaging is widely recycled including LDPE wrap

See full description
Specifications for Giant Wiper Roll, Blue, 2 Ply (1 Roll)
  • Colour
    Blue
  • MFR Part No.
    PW2B102
  • Type
    Wiper Roll
  • Number of Ply
    2
  • Roll Length
    400m
  • Pack Quantity
    1
  • Sheet Width
    370mm
  • Series
    Perform®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome