0
1
2
3
4
5
6

Hand Towels Interfolded Natural (PK-12)

Order Code: ZT3462896S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£60.795%


Description

Provide a practical and consistent washroom experience with Hostess washroom solutions, designed for cost efficient quality in the workplace.Hostess NATURA folded hand towels are manufactured with 100% recycled fibre and the packaging is 100% plastic free. These natural coloured, 1 ply, recycled hand towels are FSC and European Ecolabel certified for environmental assurance. Interfold paper towels, or W fold paper towels as they are also known, are designed to dispense one disposable hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the paper hand towel they are using. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands.Compatible with the Aquarius folded paper towels dispensers in white (product codes 6954 and 6945). These paper hand towel dispensers have a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for further improved washroom hygiene. Each recycled hand towel measures 18.6cm (L) x 21.6cm (W). 12 x 318 natural coloured, 1 ply sheets (3,816 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Hand Towels Interfolded Natural (PK-12)
  • Sheet Length
    186mm
  • Sheets per pack
    3816
  • MFR Part No.
    6832
  • Number of Ply
    1
  • Sheet Width
    216mm
  • Fold Type
    Interfold
  • Colour
    Natural
  • Series
    NATURA
  • Pack Quantity
    12
  • Form
    Folded
  • Sheets per roll
    318
  • Type
    Interfold
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome