Hand Towels Z Fold 2 Ply White 100% Recycled Case of 3000 PS1001

Order Code: ZT1203938S

£41.99 Inc VAT (20%)


Description

ValueX Hand Towels Z fold 2 Ply White 100% Recycled Case of 3000 PS1001 Being an embossed paper hand towel means this 2 ply towel offers extra absorbency and thickness therefore reducing waste. Each case contains a total of 3000 towels comprising of 2 layers of luxury embossed toilet tissue.

Specifications for Hand Towels Z Fold 2 Ply White 100% Recycled Case of 3000 PS1001
  • Colour
    White
  • MFR Part No.
    86409TC
  • Type
    Paper Towels
  • Dimensions
    95 x 240mm
  • Environment Support
    EU Ecolabel, FSC Accredited
  • Form
    Z-Fold
  • Material
    Paper
  • Sheet Size
    204x240mm
  • Eco-Aware
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome