0
1

Heavy Duty Wiping Paper W1, W2 2 X350 Sheets

Order Code: ZT3595063S

£79.99 Inc VAT (20%)


Description

Tork's toughest multipurpose paper is tailored for demanding environments, ensuring reliability and efficiency. With high wet strength, it excels in absorbing both oil and water, making it ideal for challenging industrial and commercial settings. The paper's versatility suits various cleaning tasks, providing durable and effective performance.

Features and Benefits
• Multipurpose paper designed for tough cleaning tasks
• High wet strength for efficient absorption of oil and water
• Ideal for removing oil, grease, lubricants, and dirt
• Strong texture and high absorbency ensure durability, even when wet
• Reusable for prolonged and effective use

See full description
Specifications for Heavy Duty Wiping Paper W1, W2 2 X350 Sheets
  • MFR Part No.
    473382
  • Colour
    White
  • Number of Ply
    1
  • Roll Length
    117.3m
  • Sheet Width
    255mm
  • Sheet Length
    335mm
  • Type
    Wiping Paper
  • Form
    Roll
  • Sheets per roll
    350
  • Pack Quantity
    2
  • Series
    Heavy-Duty
  • Dispenser Type
    Wall Mounted
    Floor Standing
  • Hygienically Wrapped
    No
  • System
    W2
  • Food Contact
    Yes
  • Textured/Embossed
    Yes
  • Roll Type
    Combi
  • Certification
    FSC
    Eco Label

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome