Hygiene Couch Rolls 20" White 12 Rolls

Order Code: ZT2429669S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£51.147%


Description

JanSan Hygiene Couch Rolls 20" White eco-friendly couch rolls are manufactured from high quality paper and this 2 ply roll is 50cm (20 inches) wide to fit any standard couch.
Product features - Each couch roll is individually polythene wrapped for increased hygiene and are made from pure paper, sourced from managed forests - The rolls are perforated at 40cm intervals, giving enough paper for approximately 20 couches. - Hygiene Couch Rolls 2ply 500mm x 40m White, for Hospitals, sports centres and beauty salons, Hygiene Rolls offer additional protection and client comfort. - Traditionally used to line couches and medical equipment, hygiene rolls are also used for general wiping and drying tasks. - Each roll is individually wrapped for added protection.
Specification - Width: 500mm - Length: 40m - Ply: 2 Ply - Colour: White

See full description
Specifications for Hygiene Couch Rolls 20" White 12 Rolls
  • Colour
    White
  • Material
    Recylcled Paper
  • Product Type
    Hygiene Couch Rolls
  • Size
    40m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome