Jansan Autocut Hand Towel Roll System 2-Ply White 6 Rolls

Order Code: ZT2633278S

£73.99 Inc VAT (20%)


Description

JanSan® AutoCut Hand Towel Roll System White continuous roll towels are suitable for use in hygiene conscious environments. 2ply White continuous roll towels available in 150m.

Product features
- White roll towels, when used with the Enov range of dispensers, can dispense a single use open flat sheet.
- This means the only sheet touched is the one that is used, therefore reducing cross contamination.
- The Enov roll towel systems can give up to 40% cost in use savings over regular centrefeed and c-fold hand drying methods; making it a cost effective solution for high traffic areas.
- The rolls are suitable for the Enov AutoCut Hand Towel Roll Dispenser, developed for easy maintenance in high traffic washrooms.
- It saves time and controls consumption by one-at-a-time sheet dispensing
- It gives a good hand drying and has a nice grey leaf decor embossing.

Specifications:
- 200mm
- 45mm core
- Case of 6
- 5 packs per layer
- 50 packs per pallet

See full description
Specifications for Jansan Autocut Hand Towel Roll System 2-Ply White 6 Rolls
  • Material
    Recylcled Paper
  • Colour
    White
  • Product Type
    Hand Towel Roll System
  • Size
    150m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome