Jansan Autocut Hand Towel Roll System Blue 6 Rolls

Order Code: ZT2429578S

£31.99 Inc VAT (20%)


Description

JanSan® AutoCut Hand Towel Roll System Blue continuous roll towels are suitable for use in hygiene conscious environments. Blue continuous roll towels available in 160m and 180m rolls.
Product features - Blue roll towels, when used with the Enov range of dispensers, can dispense a single use open flat sheet. - This means the only sheet touched is the one that is used, therefore reducing cross contamination. - The Enov roll towel systems can give up to 40% cost in use savings over regular centrefeed and c-fold hand drying methods; making it a cost effective solution for high traffic areas. - The rolls are suitable for the Enov eMatic Hand Towel Roll Dispenser, developed for easy maintenance in high traffic washrooms. - It saves time and controls consumption by one-at-a-time sheet dispensing - It gives a good hand drying and has a nice grey leaf decor embossing.
Specifications: - 200mm - 45mm core - Case of 6 - 7 packs per layer - 77 packs per pallet

See full description