Jansan Hygiene Couch Rolls 10" White 24 Rolls

Order Code: ZT2429656S

£40.99 Inc VAT (20%)


Description

JanSan Hygiene Couch Rolls 10" White eco-friendly couch rolls are manufactured from high quality paper and this 2 ply roll is 25cm (10 inches) wide to fit any standard couch. These are also sometimes called medical rolls or hygiene rolls and are suitable for minimising patient-surface contact , and is suitable for dentist chairs, baby changing GP tables, surgical tables, salons and general nursing care. Will fit in most standard dispensers and available.
Makes cleaning easy – simply throw the used couch roll away before wiping down
Product features - Each couch roll is individually polythene wrapped for increased hygiene and are made from pure paper, sourced from managed forests - The rolls are perforated at 40cm intervals, giving enough paper for approximately 20 couches. - Hygiene Couch Rolls 2ply 250mm x 40m White, for Hospitals, sports centres and beauty salons, Hygiene Rolls offer additional protection and client comfort. - Traditionally used to line couches and medical equipment, hygiene rolls are also used for general wiping and drying tasks. - Absorbent and strong premium quality 2ply paper to reduce the risk of soiling clothes or expensive chairs or tables - Each roll is individually wrapped for added protection.
Specification - Width: 250mm - Length: 40m - Ply: 2 Ply - Colour: White

See full description
Specifications for Jansan Hygiene Couch Rolls 10" White 24 Rolls
  • Material
    Recylcled Paper
  • Colour
    White
  • Product Type
    Hygiene Couch Rolls
  • Size
    40m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome