Katrin 460102 Classic System Hand Towel M2 2 Ply White Roll 6 Rolls

Order Code: ZT2429576S

£83.99 Inc VAT (20%)


Description

Katrin 460102 Classic System Hand Towel M2 is a hygienic solution based on extremely absorbent mixed fibre paper for effective drying
2-Ply, white Flat sheets are fed out in the right size,Soft and strong.
Zero wastage with all the paper on the rolled used up.
Large amount of paper on the roll, when used in conjunction with the Katrin.
Inclusive System Towel Dispenser, the number of sheets per roll will be 711
Suitable for all washrooms but especially where there is medium to high traffic
Controlled consumption and reduced cost in use
Approved for short-term contact with food
Certified under the Nordic Swan Eco Label
Dermatologically tested and approved
711 Sheets Per Roll
W:21cm x L:160m

See full description
Specifications for Katrin 460102 Classic System Hand Towel M2 2 Ply White Roll 6 Rolls
  • Material
    Paper
  • Colour
    White
  • Product Type
    Hand Towel Roll System
  • Size
    160m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome