0
1

Kitchen Cleaning Cloth FOLDEDW4 4X 75 Sheets

Order Code: ZT3594997S

£109.99 Inc VAT (20%)


Description

Ideal for busy kitchens, these all-purpose cloths offer a thick, highly absorbent design for swift cleanup of tough spills. Heat-resistant and strong when wet, they ensure safe and reliable use. Crafted from biobased fibers with recycled packaging, they prioritize environmental impact reduction. Compatible with Tork W4 dispensers, their single-sheet dispensing minimizes waste and promotes hygiene. Perfect for commercial kitchens and households, these cloths embody efficiency, durability, and sustainability, making them an essential choice for those seeking reliable and environmentally responsible cleaning solutions in hectic culinary environments.

Features and Benefits
• Versatile cotton-based design tackles various kitchen messes
• Heat-resistant for safe cleaning of hot surfaces
• 100% biobased for enhanced sustainability
• Good absorption speeds up spill cleanup
• Environmentally responsible packaging made from 100% recycled fibres and at least 30% recycled plastics

See full description
Specifications for Kitchen Cleaning Cloth FOLDEDW4 4X 75 Sheets
  • MFR Part No.
    473179
  • Number of Ply
    1
  • Fold Type
    C-Fold
  • Sheets per pack
    3300
  • Colour
    White
  • Sheets per roll
    75
  • Pack Quantity
    44
  • Form
    Folded
  • Sheet Length
    415mm
  • Sheet Width
    355mm
  • Type
    C-Fold
  • Textured/Embossed
    No
  • Certification
    FSC
  • Dispenser Type
    Wall Mounted
  • System
    W4
  • Food Contact
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome