Kitchen Paper Towels 2 Ply White 24 Rolls

Order Code: ZT2429470S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

JanSan Kitchen Paper Towels 2 Ply White features a highly absorbent texture, which effortlessly soaks up spilled water and other liquids, and can easily wipe away dirt and dust for sanitary surfaces. Each sheet is specially bonded to be extra thick and strong for reliable use. This bulk pack includes 12 packs of 2 white rolls, ideal for shared kitchens and stocking cleaning cupboards.
Product features - Good value standard sized kitchen towel. - Subtle design means that it fits with any decor in any room in the house. - 2 layers and embossed so that it soaks in spills and hold them tight. - Bright white colouring - Ideal for mopping up spills
Specification - Ply: 2 ply - Width: 28cm - 24 Rolls - Colour: White

See full description
Specifications for Kitchen Paper Towels 2 Ply White 24 Rolls
  • Material
    Paper
  • Colour
    White
  • Product Type
    Kitchen Towels
  • Size
    28cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome