Kitchen Towel 2-Ply White, Pack of 24 RK5863

Order Code: ZT1030637X

£15.99 Inc VAT (20%)


Description

This pack of twenty-four super-absorbent kitchen rolls is ideal for use in both professional and domestic settings. Made with pure pulp, each sheet is durable and long-lasting even when wet.

Features and Benefits
• Laminated for strength even when wet
• Embossed kitchen roll is highly absorbent
• Made with high-quality pure pulp for superior performance
• Made in the UK
• Supplied in recyclable LDPE wrap with a recycled board core

Approvals
• CHSA Soft Tissue Standard

See full description
Specifications for Kitchen Towel 2-Ply White, Pack of 24 RK5863
  • Type
    Kitchen Roll
  • Sheets Per Roll
    60
  • Pack Quantity
    24
  • MFR Part No.
    RHKT2W46
  • Number of Ply
    2
  • Colour
    White
  • Sheet Width
    208mm
  • Series
    Rhino™
  • Roll Length
    13m
  • Form
    Roll
  • Roll Type
    Standard
  • Textured/Embossed
    Yes
  • Hygienically Wrapped
    No
  • Dispenser Type
    Portable
  • Food Contact
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome