0
1
2
3
4
5

L10 Food & Hygiene Wiping Paper 7236 - 1 Ply Compact Cleaning Wipes - 24 Rolls x 165 White Paper Wipes (3960 total)

Order Code: ZT1268074X

£89.99 Inc VAT (20%)


Description

No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. WypAll L10 professional wiping paper products are designed for the specific environments where they will be used, helping enable you to deliver on your wiping task every time. These compact disposable paper wipes are 1 ply and designed for light duty wiping in areas such as food preparation and service surfaces. The compact design of this wiping paper is designed to be small, portable and easy to handle. This formats ease of use helps to support hygiene standards and compliance while also saving space. Embossing technology in the wiping paper gives these cleaning wipes a great balance of performance and value. This WypAll wiping paper is designed to be used once with detergent or disinfectant. These dry cleaning wipes have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll wiping rolls are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time. These WypAll Food & Hygiene wiping paper rolls are also available in blue (7225). These towel rolls are compatible with our WypAll small roll dispenser (7041). Individual sheet size 46cm (L) x 24cm (W). 24 rolls x 165 sheets, 1 ply, white (3,960 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome