0
1
2
3

L10 Service & Retail Wiping Paper Centrefeed White (PK-6)

Order Code: ZT3609665S

£39.99 Inc VAT (20%)


Description

WypAll® L10 Centrefeed Roll is a 1-ply, white disposable paper wipe designed for light-duty hygiene tasks in retail and service environments. With 6 rolls containing 390 sheets each (2,340 total), this product provides a reliable solution for breaking the chain of germ transmission. Featuring Airflex™ Technology for exceptional strength and absorbency, these wipes are ideal for use with detergents or disinfectants. Tested for compatibility with various cleaning agents, including peracetic acid and hydrogen peroxide, they offer versatility in spray and wipe applications. Enhance workplace hygiene and peace of mind with WypAll® L10 Centrefeed Roll, tailored for specific environments and wiping tasks.

Features and Benefits
• Individual sheet size of these paper wipes is 38cm (L) x 18.5cm (W)
• Dry cleaning wipes designed for light duty use in service and retail environments
• Exceptional strength and absorbency thanks to the Airflex™ Technology in these disposable wipers

See full description
Specifications for L10 Service & Retail Wiping Paper Centrefeed White (PK-6)
  • Colour
    White
  • Series
    L10
  • Sheet Width
    185mm
  • MFR Part No.
    7404
  • Sheet Length
    38cm
  • Type
    Centrefeed Wiper Roll
  • Number of Ply
    1
  • Form
    Roll
  • Pack Quantity
    6
  • Sheets Per Roll
    2340
  • Textured/Embossed
    Yes
  • Dispenser Type
    Portable
  • Certification
    Eco Label
  • Roll Type
    Centrefeed
  • Food Contact
    Yes
  • System
    L10
  • Hygienically Wrapped
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome