L20 Cleaning & Maintenance Wiping Paper, Centrefeed, Pack Qty 6 Rolls


£42.99 Inc VAT (20%)

See all variants from £42.99

Description

These cleaning and maintenance wipes are designed to give excellent results for all light-duty wiping tasks. Water spills, spray and wipe cleaning, or simply wiping and cleaning hands, these wipes give consistent quality and performance. such as water spills, spray and wipe cleaning, and drying or cleaning hands. Compatible with AQUARIUS* Wiper Dispenser (Kimberly-Clark code 7017).

Features and Benefits
• Exceptionally strong and absorbent for a limited life wiper
• Embossed technology delivers on performance for great value wipes
• Can handle demanding cleaning and maintenance jobs

Typical Applications
• Food processing areas
• Petrol stations

Notes
• Compatible with Aquarius™ Wiper Dispenser, 7017

See full description

Feature Attributes

Sheet Width:
195 mm
Type:
Centrefeed Wiper Roll
Number of Ply:
2
Pack Quantity:
6
Sheets Per Roll:
400
Roll Length:
152 m
More attributes