0
1
2
3
4
5
6
7
8

L20 Wiper Couch Roll White 140 Sheets, Pack of 6 7415

Order Code: ZT1545598S

£129.99 Inc VAT (20%)


Description

Ideal for GP surgeries, hospitals, dental surgeries, beauty salons, first aid rooms and more, this Scott L20 small couch roll protects surfaces and maintains standards of hygiene. Strong, thick and absorbent sheets make cleaning up quicker and simpler, this roll can also be used with a dispenser for even easier access and implementation. The lightweight and portable roll is easy to lift, allowing for quick and simple changeovers. This pack contains 6 rolls.
L20 for glass and smooth wiping surfaces
2-ply tissue
Ideal for medical use
For use with Kimberly Clark Professional Rolled Hand Towel Dispenser 7056
Sheet size: 380x510mm
Colour: White
200 sheets per roll
Pack of 6

See full description
Specifications for L20 Wiper Couch Roll White 140 Sheets, Pack of 6 7415
  • Pack Quantity
    6
  • MFR Part No.
    KC02667
  • Weight
    9.2kg
  • Sheet Size
    380x510mm
  • Ply
    2-Ply
  • Colour
    White
  • Sheets Per Roll
    200
  • Product Type
    Wiper Couch Roll