0
1

Leonardo Roll Towels, 2 Ply, Pack of 6


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

These laminated and embossed rolls deliver excellent absorption and are ideal for use in a range of environments, including washrooms, kitchens, and canteens.

Features and Benefits
• Single-sheet dispensing for reduced wastage
• 100% recycled pulp for a sustainable option
• Delivers a combination of strength and softness for convenience and comfort
• Available in white or blue for colour coding
• LDPE shrink packaging is widely recycled for an Eco-friendly option

Typical Applications
• Education sector
• Leisure and sports
• Care homes
• Hotels
• Offices

Approvals
• CHSA Soft Tissue Standard approved

See full description

Feature Attributes

Pack Quantity:
6
Type:
Wiper Roll
Roll Length:
175 m
Sheet Width:
200 mm
Number of Ply:
2
Series:
Leonardo™
More attributes