0
1

Leonardo Workplace Roll Towel, Pack of 6


£45.99 Inc VAT (20%)

See 2 Product Variants
£45.99

Description

For a range of wiping and drying tasks, these Leonardo™ roll towels from Northwood® are a great choice. This sustainable brand offers high-quality towels suitable for small to medium spillages and quick-drying jobs.

Features and Benefits
• A sustainable option made with recycled fibres in the UK
• Continuous dispensing for user convenience to use only as much as you need
• High-performance roll at economical prices

Typical Applications
• Industrial settings
• Canteens
• Kitchens

Approvals
• EU Ecolabel certified

Standards
• CHSA Soft Tissue Standard

Notes
• All packaging is widely recycled including LDPE wrap
• 100% recycled

See full description

Feature Attributes

Sheet Width:
197 mm
Pack Quantity:
6
Type:
Wiper Roll
Number of Ply:
1
Roll Length:
200 m
Series:
Leonardo™
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome