Luxury V-Fold Hand Towels

Order Code: ZT1326356S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Dispensed one at a time, these excellent rolls save money and maintanance time and have a luxury feel. Made from 2 layers of fully sustainable tissue paper, this product offers high quality and high consistency in a case of 4000 luxury towels.

Specifications for Luxury V-Fold Hand Towels
  • Type
    Paper Towels
  • Colour
    White
  • MFR Part No.
    PK1010
  • Material
    Paper
  • Pack Size
    4000
  • Form
    V-Fold
  • Ply
    2
  • Sheet Size
    210 x 220mm
  • Eco-Aware
    Yes
  • Pack Quantity
    4000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome