0
1

Matic Extra-long Paper Hand Towel Roll Universal, H1, 1-Ply White 290059, Pack of 6

Order Code: ZT1030643X

£129.99each Inc VAT (20%)
£649.95 minimum order value

Minimum order quantity: 5.

Description

These extra-long hand towel rolls have a very high capacity, ideal for very busy washrooms. The rolls are suitable for the Tork Matic® Hand Towel Roll Dispenser, developed for easy maintenance in high-traffic washrooms.

Technical Specifications:
Roll Length: 280 m
Roll Width: 21 cm
Roll Diameter: 19 cm
Core Inner Diameter: 3.8 cm
Ply: 1
Colour: White

See full description
Specifications for Matic Extra-long Paper Hand Towel Roll Universal, H1, 1-Ply White 290059, Pack of 6
  • Sheet Width
    210mm
  • Number of Ply
    1
  • Colour
    White
  • Pack Quantity
    6
  • Roll Length
    280m
  • Type
    Hardwound Roll
  • Sheets Per Roll
    1
  • MFR Part No.
    290059
  • Fold Type
    Roll
  • Sleeves per Box
    6 rolls
  • Form
    Roll
  • Series
    Matic
  • Certification
    FSC
    Eco Label
  • Food Contact
    Yes
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    No
  • For Use With
    MOL9520510A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome