0
1
2
3

MAX110 Industrial Multi-Purpose Towel Roll

Order Code: ZT1030645X

£75.99 Inc VAT (20%)


Description

Non-woven heavy-duty industrial wiper with ultra-high oil and water absorbency. Leaves no lint after wiping helping reduce the risk of contamination. Ideal for rugged surface wiping including metal shavings.

Features & Benefits:
· A high strength heavyweight multi-purpose wipe for rugged wiping
· 110gsm Non Woven material in a roll
· Blue honeycomb pattern for increased cleaning power
· Excellent chemical resistance, suited to working with solvents,
· Absorbs up to 5 times its own weight, with high oil absorbency
· Particularly well suited to heavy engineering & manufacturing sectors
· Roll 475 sheets 32x34cm

Typical Applications:
- Working with solvents
- Engineering workshops, garages, manufacturing, mobile workers

See full description
Specifications for MAX110 Industrial Multi-Purpose Towel Roll
  • Sheet Width
    240mm
  • Type
    Wiper Roll
  • Colour
    Blue
  • MFR Part No.
    MAX110R475
  • Sheets Per Roll
    475
  • Number of Ply
    1
  • Pack Quantity
    1
  • Form
    Roll
  • Series
    MAX110 Heavy Duty
  • Sheet Length
    320mm
  • Roll Type
    Jumbo
  • Food Contact
    No
  • Hygienically Wrapped
    No
  • Textured/Embossed
    Yes
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome