Mini Centrefeed 2-Ply Tissue 60m White 12 Rolls

Order Code: ZT2429372S

£17.99 Inc VAT (20%)


Description

Enov Mini Centrefeed 2Ply Tissue 60M White are best suited to areas with less available space. Manufactured using a high quality 2ply tissue in their design, each of these 12 rolls collectively supply your workplace with 60 meters of tissue. These rolls are ideal for a range of tasks from waste use, cleaning or mopping up with a non-coloured design that leaves no stain on your surfaces. The entire pack comes shrink wrapped for compact and convenient storage while allowing a single roll to be removed easily when required. These mini centrefeed rolls are compatible with a variety of dispensers with perforated lines that allow single sheets to be torn off when needed.
Product features - Absorbent 2ply wiper rolls, suitable for light and frequent wiping. - White Centerfeed Hand Towel Two-ply soft, absorbent towel dispenses, reducing chance of cross-contamination. - Provides fast absorbency time. - Our largest case size to offer you the most economical value for your money - Food safe so perfect for catering environments and food preparation areas - Compact size makes them ideal for small spaces - Shrink wrapped to allow compact storage and heightened hygiene - Recycled tissue
Specification - Case: 12 Rolls - Ply: 2 Ply - Colour: White - 65m x 200mm

See full description
Specifications for Mini Centrefeed 2-Ply Tissue 60m White 12 Rolls
  • Colour
    White
  • Material
    Recylcled Paper
  • Product Type
    Centrefeed Rolls
  • Size
    60m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome