Mini Centrefeed Rolls 2-Ply 60m White X12

Order Code: ZT1326371S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Ideal for all basic wiping tasks, handwiping and when cost efficiency is important. High capacity versatile solution for professional environments where both hand and surface wiping is required. Can be used in the Purely Centrefeed dispensers.

Specifications for Mini Centrefeed Rolls 2-Ply 60m White X12
  • Colour
    White
  • Type
    Paper Towels
  • MFR Part No.
    PS1204
  • Roll Length
    60m
  • Material
    Paper
  • Form
    Centrefeed
  • Pack Size
    12
  • Ply
    2
  • Sheet Size
    19mm
  • Eco-Aware
    Yes
  • Pack Quantity
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome