Enov Monster Wiper Rolls 360 M Blue will fit on most workshop wiper roll stands, the Monster Wiper Rolls finish is, absorbent and the Monster Wiper Rolls 2py wiper roll is ideal for cleaning up larger spillages and suitable for most surfaces. A premium quality 2 ply roll. Monster Rolls are ideal for heavy usage areas, due to the long roll length.
Product features - Absorbent and strong. - Ideal for garage workshops, engineers, vets, grooming parlours or anywhere a large portable wipe is needed . - Economical and Easy perforated tear for individual sheets if required. - Essential everyday product for general cleaning or wiping. - This 2py wiper roll has excellent absorption. - Ideal for cleaning up larger spillages and suitable for most surfaces.
Specification - Case: 2 Rolls - Ply: 2 ply - 1000 sheets - 360 Metres - Colour: Blue - Width: 28cm