Multifold Folded Paper Towel, Cellulose Fibre, 2-ply, Z-fold, White, Pack Of 3750

Order Code: ZT2693409S

£189.99 Inc VAT (20%)


Description

Multifold folded paper towel, cellulose fibre, 2-ply, Z-fold, white, pack of 3750. Supplied = assembled. Paper grade = cellulose fibre. Colour = white. Paper type = 2-ply. Length = 235 mm. Width = 80 mm. Folded paper towel type = interfolded. Product type = folded paper towels. 100% cellulose. Zig-zag fold. 100% recycled material. Multifold folded paper towel. 23.5 x 24 cm (open) , 23.5 x 8 cm (closed) Pack of 3750 (25 x 150) sheets, 23.5 x 24 cm each.

See full description
Specifications for Multifold Folded Paper Towel, Cellulose Fibre, 2-ply, Z-fold, White, Pack Of 3750
  • Colour
    White
  • Pack Quantity
    3750
  • Product Type
    Folded Paper Towels
  • Type
    Interfolded
  • Supplied
    Assembled
  • Paper Grade
    Cellulose Fibre
  • Paper Type
    2-ply
  • Width
    80mm
  • Length
    235mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome