0
1
2
3
4
5
6

Natural Hand Towels 1-Ply InterFold Natural, Pack of 12 6832

Order Code: ZT1545821S

£55.99 Inc VAT (20%)


Description

The Hostess Natura 1 ply hand towels are a practical, consistent and sustainable chocie of hand towel. The Interfold design ensures singe sheet dispensing. Manufactured with 100% recycled fibre and the packaging is 100% plastic free. Supplied in a pack of 12, each pack contains 159 interfold, natural, paper hand towels (1,908 in total).
Interfold 1 ply hand towels for washroom hand care
Manufactured with 100% recycled fibre
Packaging is 100% plastic free
Colour: Natural
Pack of 12 clips (1,908 hand towels in total)

See full description
Specifications for Natural Hand Towels 1-Ply InterFold Natural, Pack of 12 6832
  • MFR Part No.
    KC05306
  • Weight
    6.17kg
  • Colour
    Natural
  • Ply
    1-Ply
  • Product Type
    Hand Towels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome