Nicky Jumbo Kitchen Towels 2 Ply White 12 Rolls

Order Code: ZT2429426S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 +£31.016%


Description

Nicky Jumbo Kitchen Towels 2 Ply White is a super absorbent, strong and great quality product- ideal for all household tasks. It offers customers the equivalent of 4 standard kitchen towels, compacted all in one longer lasting roll.
Product features - This jumbo kitchen roll from Nicky is made from a special mix of pure pulp paper, with each sheet giving you great absorbency and strength, perfect for those everyday spills. - The embossed towel provides you with better absorbency that you can rely on and a colourful print that will bring a touch of colour to your kitchen. - You can use this kitchen roll daily with 200 sheets that will be there to clean up any mess quickly so that you’re always ready to receive guests. - This kitchen roll is 2 ply which is a great quality that can be trusted, being handy to keep on your kitchen counter and on your kitchen table during mealtimes. Get those sticky fingers wiped clean in no time at all!
Specification - Multipurpose Towel 1 Roll - Ply: 2 - Sheets: 200 - Sheet size: 20.0 x 22.5 cm - Length: 40 m

See full description
Specifications for Nicky Jumbo Kitchen Towels 2 Ply White 12 Rolls
  • Material
    Paper
  • Colour
    White
  • Product Type
    Kitchen Towels
  • Size
    38m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome