Nova Hand Towel Dark Green

Order Code: ZT4874297S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.445%


Description

Our best selling coloured towel. Nova Colour can be used to complement your colour scheme, or to identify towels from different areas. Nova Colour towels are a high quality 500gm² weight. Available in a wide range of colours. The bath mat has a Grecian key design and there is one header bar on each towel. Suitable for embroidery. Weight: 485-700g/m², face cloth: 485g/m², hand towel: 500g/m², bath towel: 500g/m², bath sheet: 500g/m², bath mat: 700g/m². Construction material: 100% cotton. Colours available: beige, blue, chocolate, cream, dark green, mint, navy, sand, slate. Washing instructions: wash at 60°. Do not use bleach. Tumble dry at high heat setting. Avoid the use of soap powders containing OBA¿s.

See full description
Specifications for Nova Hand Towel Dark Green
  • Material
    100% Cotton
  • Colour
    Dark Green
  • Product Type
    Hand Towel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome