0
1
2
3
4
5
6

Performance 6665, Rolled Hand Towels , 1 Ply, White, 6 rolls x 200 m

Order Code: ZT1199202X

£109.99 Inc VAT (20%)


Description

Scott Performance Hand Towels are softer, more absorbent and stronger than conventional towels, providing consistent quality at an affordable price. The high-capacity rolls control how much tissue you take and help cut costs and waste. This product is also supplied in a compressed pack, delivering more towels per case than standard packs. Ideal for busy areas, such as food preparation areas and high traffic washrooms, the unique Airflex technology ensures that each 1 ply hand towel is absorbent and strong, even when wet, preventing them from becoming soggy or ripping. Individual sheet size 19.8cm (W). Compatible with Aquarius Rolled Hand Towel Dispenser (product code 6959) and Kimberly-Clark Professional Dispensers (product codes 9960 and 8976). 6 x 200m white, 1 ply rolls (1,200m total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for Performance 6665, Rolled Hand Towels , 1 Ply, White, 6 rolls x 200 m
  • Pack Quantity
    6
  • MFR Part No.
    6665
  • Number of Ply
    1
  • Colour
    White
  • Type
    Hardwound Roll
  • Sheet Width
    198mm
  • Roll Length
    200m
  • Series
    6665
  • Sleeves per Box
    6 rolls
  • Fold Type
    Roll
  • Sheet Length
    200, 000mm
  • Sheets per pack
    6
  • Sheets Per Roll
    1
  • Form
    Roll
  • Certification
    FSC
    Eco Label
  • Textured/Embossed
    No
  • Food Contact
    Yes
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome