Plus Z-Fold Paper Towels Non-Stopeasyflush 2-PLY (CS-2400)

Order Code: ZT3422510S

£31.99 Inc VAT (20%)


Description

• Colour: white.
• Sheets/sleeve: 160.
• Sleeves/case: 15.
• EasyFlush: Quickly and completely
water soluble - ideal for use in closed or
sensitive wastewater systems).
• Certified under the Nordic and EU Flower
Eco labels.
• Approved for short-term contact with
food.
• Dermatologically tested.
• Case: Handy Pack with integrated
handle offers optimum protection
against moisture.
• Green Pack: Handy Pack is made from
at least 30% recycled material and is
fully-recyclable.
• Use with dispenser CTL9524442M or
CTL9523155D

See full description
Specifications for Plus Z-Fold Paper Towels Non-Stopeasyflush 2-PLY (CS-2400)
  • Number of Ply
    2
  • Fold Type
    Z-Fold
  • Sheets per pack
    2400
  • MFR Part No.
    61624
  • Colour
    White
  • Sheet Width
    203mm
  • Pack Quantity
    15
  • Form
    Sheet
  • Sheets Per Roll
    2400
  • Series
    Plus
  • Sheet Length
    240mm
  • Textured/Embossed
    No
  • Food Contact
    Yes
  • Dispenser Type
    Wall Mounted
  • Type
    Z-Fold
  • For Use With
    CTL9523155D
    CTL9524442M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome