Plus Z-Fold Papertowels Nonstop Medium Wide 2-PLY (CS-2400)

Plus Z-Fold Papertowels Nonstop Medium Wide 2-PLY (CS-2400)

Order Code: ZT3422496S

£39.99 Inc VAT (20%)


Description

Ply: 2 .
Colour: white.
Sheets/sleeve: 160.
Sleeves/case: 15.
Certified under the Nordic and EU Flower Eco labels.
Approved for short-term contact with food.
Dermatologically tested.
Case: Handy Pack with integrated handle offers optimum protection against moisture.
Green Pack: Handy Pack is made from at least 30% recycled material and is fully-recyclable.

See full description
Specifications for Plus Z-Fold Papertowels Nonstop Medium Wide 2-PLY (CS-2400)
  • Sheet Length
    240mm
  • Sheets Per Roll
    2400
  • Series
    Plus
  • Form
    Sheet
  • Colour
    White
  • Sheet Width
    240mm
  • Fold Type
    Z-Fold
  • Number of Ply
    2
  • Pack Quantity
    15
  • Food Contact
    Yes
  • Type
    Z-Fold
  • Textured/Embossed
    No
  • Dispenser Type
    Wall Mounted
  • MFR Part No.
    61587

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome