Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Towel Rolls
Purely Unbleached Centrefeed Roll 124m 2Ply (Pack of 6)
By Purely Kind
Order Code:
ZT5368511S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/towel-rolls/purely-unbleached-centrefeed-roll-124m-2ply-pack-of-6/p/ZT5368511S
Add to quotation
View all Towel Rolls
Description
Purely Kind Unbleached Centrefeed Roll 2ply 124m (Pack 6) - PK1213
Tags:
#NewProduct
Specifications
Specifications for Purely Unbleached Centrefeed Roll 124m 2Ply (Pack of 6)
Colour
Unbleached
Eco-Aware
Yes
Material
Paper
Product Type
Paper Towels
Centrefeed
Roll Length
124m Roll
Recyclable
100% Recycled Paper
Environment Support
FSC Certified
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome