PW3B112 Wiper Roll

PW3B112 Wiper Roll

Order Code: ZT1095998S

£29.99 Inc VAT (20%)


Description

Perform® bumper rolls from Northwood® make fast work of light spills and make a great replacement to wet wipes. Ideal for everyday use, they can be used as a standalone roll, or mounted in a compatible dispenser.

Features and Benefits
• Convenient large roll and available in extended width formats
• A cost-effective solution for bulk usage
• Made from 100% recycled paper for sustainability

Standards
• CHSA Soft Tissue Standard

See full description
Specifications for PW3B112 Wiper Roll
  • MFR Part No.
    PW3B112
  • Colour
    Blue
  • Number of Ply
    3
  • Type
    Wiper Roll
  • Sheet Width
    370mm
  • Pack Quantity
    1
  • Sheets Per Roll
    1013
  • Roll Length
    370m
  • Series
    Perform®
  • Form
    Roll
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    No
  • Roll Type
    Bumper
  • Hygienically Wrapped
    No
  • Certification
    Recycled
  • Food Contact
    No