Raphael Hand Towel Rolled Blue 1- Ply 200m (Case-6 Roll) (Recycled)

Order Code: ZT2748655S

£52.99 Inc VAT (20%)


Description

The Raphael® blue hand towel rolls are a cost-effective and strong hand towel suitable for a range of workplace settings. Made with recycled fibres and embossed for added strength, these paper towels are compatible with a number of Northwood® dispensers.

Features and Benefits
• Food contact safe for versatile use
• Long lasting rolls for value in use
• Made with recycled fibres for a sustainable choice
• Embossed for added strength

See full description
Specifications for Raphael Hand Towel Rolled Blue 1- Ply 200m (Case-6 Roll) (Recycled)
  • Product Type
    Hand Towels
  • Colour
    Blue
  • Roll Length
    200m
  • Type
    Hand Towel Roll
  • Series
    Raphael®
  • Number of Ply
    1
  • Sheet Width
    200mm
  • MFR Part No.
    RT1B200R
  • Form
    Roll
  • Fold Type
    Rolled
  • Pack Quantity
    6
  • Food Contact
    Yes
  • Dispenser Type
    Wall Mounted
  • Certification
    Recycled
    FSC
  • Textured/Embossed
    Yes
  • For Use With
    NHP9529001A