Recycled Folded Paper Towels, Single Ply, Zig-Zag Fold, Natural, Pack Of 5000

Order Code: ZT2693522S

£159.99 Inc VAT (20%)


Description

Recycled folded paper towels, single ply, zig-zag fold, natural, pack of 5000. Supplied = assembled. Paper grade = recycled. Colour = natural. Paper type = 1-ply. Length = 250 mm. Width = 100 mm. Folded paper towel type = zigzag folded. Product type = folded paper towels. 100% recycled material. Zig-zag fold. Environmentally friendly. Folded paper towel, zig-zag fold. 100% recycled. 25 x 19 cm (open) , 25 x 10 cm (folded) Pack of 5000 (20 x 250) sheets.

See full description
Specifications for Recycled Folded Paper Towels, Single Ply, Zig-Zag Fold, Natural, Pack Of 5000
  • Product Type
    Folded Paper Towels
  • Pack Quantity
    5000
  • Colour
    Natural
  • Type
    Zigzag Folded
  • Paper Type
    1-ply
  • Paper Grade
    Recycled
  • Supplied
    Assembled
  • Width
    100mm
  • Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome