Rhino Kitchen Roll 2-Ply 50-Sheet (Case-24 Rolls)

Order Code: ZT2748654S

£15.99 Inc VAT (20%)


Description

Super absorbent and strong, Rhino® 2-ply kitchen roll is made from pure pulp to help clean up and wipe down spills and messes in busy kitchens.

Features and Benefits
• 2-ply for strength when cleaning
• Extra large sheets are ideal for larger spills
• Fortified with LIQUI-SORB technology to tackle the largest spills

See full description
Specifications for Rhino Kitchen Roll 2-Ply 50-Sheet (Case-24 Rolls)
  • Product Type
    Kitch Rolls
  • Type
    Kitchen Roll
  • Roll Length
    10m
  • Colour
    White
  • Number of Ply
    2
  • Sheet Width
    208mm
  • Series
    Rhino®
  • MFR Part No.
    RHKT2W46
  • Form
    Roll
  • Sheets per roll
    50
  • Pack Quantity
    24
  • Hygienically Wrapped
    No
  • Dispenser Type
    Portable
  • Food Contact
    Yes
  • Textured/Embossed
    Yes
  • Roll Type
    Standard