Roll Of GreenX Wiping Cloths, Pack Of 6 Rolls, Recycled Cellulose, 250mm X 60 M, Natural

Order Code: ZT2691081S

£299.99 Inc VAT (20%)


Description

Roll of GreenX wiping cloths, pack of 6 rolls, recycled cellulose, 250 mm x 60 m, natural. Supplied = assembled. Material = recycled cellulose fibres. Model = universal. Length = 60 m. Width = 250 mm. Number per roll = 200 pcs. Colour = natural. For media = for water based and oil based liquids, solvents. Sheet dimensions = 300x250 mm. Application = normal. Situation = reaction to leaks (emergency) Property = cleaning. Frequency of use = single. Format = rolls. Place of use = indoor and outdoor use. Product type = cleaning cloths. For cleaning hands, face, tools, work pieces, machines etc. Highly absorbent, durable, tear resistant when wet - the wiping cloths do not disintegrate even when wet. Absorbs oils and watery liquids - detergent resistant. Made of recycled cellulose fibres - sustainable, saves resources and produces less waste. GreenX wiping cloths refill pack - suitable for the BigGrip wiping cloth dispenser. The roll of wiping cloths itself can even be used on its own with a dispenser The film packaging protects the roll of wiping cloths from moisture and a resealable opening in the middle of the top allows individual sheets to be removed. Roll of wiping cloths: width 250 mm, length 60 m. Perforated to allow individual wiping cloths to be torn off individually. Wiping cloths: 300 x 250 mm, 200 cloths/roll.

See full description
Specifications for Roll Of GreenX Wiping Cloths, Pack Of 6 Rolls, Recycled Cellulose, 250mm X 60 M, Natural
  • Material
    Recycled Cellulose Fibres
  • Pack Quantity
    6
  • Colour
    Pure White
  • Product Type
    Cleaning Cloths
  • Sheet Size
    300 x 250mm
  • Frequency of use
    Single
  • Format
    Rolls
  • Situation
    Reaction To Leaks (Emergency)
  • Supplied
    Assembled
  • Applications
    Indoor and Outdoor Use
    Normal
  • Pieces Per Roll
    200
  • Width
    250mm
  • Length
    60m