Roll Of Paper Towels, Cellulose Fibre, Blue, 3-ply, Width 203mm, Pack Of 6 Rolls

Order Code: ZT2693339S

£159.99 Inc VAT (20%)


Description

Roll of paper towels, cellulose fibre, blue, 3-ply, width 203 mm, pack of 6 rolls. Supplied = assembled. Paper grade = cellulose fibre. Colour = blue. Paper type = 3-ply. Length = 100 m. Width = 203 mm. Folded paper towel type = roll. Product type = rolled hand towels. Particularly absorbent. Very soft. Non-perforated. Rolls of paper towels made of 100% cellulose fibre. Pack of 6 x 100 m rolls. Diameter: 19 cm, core 4 cm.

Specifications for Roll Of Paper Towels, Cellulose Fibre, Blue, 3-ply, Width 203mm, Pack Of 6 Rolls
  • Pack Quantity
    6
  • Colour
    Blue
  • Product Type
    Rolled Hand Towels
  • Paper Grade
    Cellulose Fibre
  • Paper Type
    3-ply
  • Type
    Roll
  • Supplied
    Assembled
  • Length
    100m
  • Width
    203mm