Roll Of Paper Towels, Cellulose Fibre, Brilliant White, 3-ply, Width 220mm, Pack Of 6 Rolls

Order Code: ZT2693389S

£179.99 Inc VAT (20%)


Description

Roll of paper towels, cellulose fibre, brilliant white, 3-ply, width 220 mm, pack of 6 rolls. Supplied = assembled. Paper grade = cellulose fibre. Colour = bright white. Paper type = 3-ply. Length = 100 m. Width = 220 mm. Folded paper towel type = roll. Product type = rolled hand towels. Particularly absorbent. Very soft. Non-perforated. Rolls of paper towels made of 100% cellulose fibre. Pack of 6 x 100 m rolls. Water absorbency 242 g/m².

See full description
Specifications for Roll Of Paper Towels, Cellulose Fibre, Brilliant White, 3-ply, Width 220mm, Pack Of 6 Rolls
  • Colour
    Bright White
  • Pack Quantity
    6
  • Product Type
    Rolled Hand Towels
  • Paper Grade
    Cellulose Fibre
  • Supplied
    Assembled
  • Type
    Roll
  • Paper Type
    3-ply
  • Length
    100m
  • Width
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome