Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Towel Rolls
Roll Towel 100m x 200mm White 2 Ply Pack of 6
By Jangro
Order Code:
ZT4809166S
£41.99
each
Inc VAT (20%)
£251.94 minimum order value
6
Add to basket
Minimum order quantity: 6.
Get it by
Mon, 13th Jan
In Stock
GBP
251.94
https://www.zoro.co.uk/shop/cleaning-and-hygiene/towel-rolls/roll-towel-100m-x-200mm-white-2-ply-pack-of-6/p/ZT4809166S
Add to quotation
View all Towel Rolls
Description
Jangro Roll Towel 100m x 200mm White 2 Ply Pack of 6 AG138
Specifications
Specifications for Roll Towel 100m x 200mm White 2 Ply Pack of 6
Product Type
Roll Towel
Colour
White
Length
100m
Width
200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome