RW6510CR Floorstand Roll 2-Ply Blue 26cm, Pack of 2
0
1

RW6510CR Floorstand Roll 2-Ply Blue 26cm, Pack of 2

Order Code: ZT1030606X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.595%
10 +£25.1910%


Description

Solent™ Cleaning and Hygiene "Floor stand" Workshop Wipes are large long lasting paper wipes, 2-ply for light to medium duty general use, you can select either perforated or unperforated rolls to suit your application. With the perforated roll you simply tear off the wipe/wipes as required where as the unperforated, you cut the wipe to size you require.

The wipes have superb wet strength and high absorbency to ensure that they wipe up more than other wipes! They are ideal for use with floor stands dispensers.

Suitable for workshops, food processing, automotive and countless other wiping applications.

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for RW6510CR Floorstand Roll 2-Ply Blue 26cm, Pack of 2
  • Pack Quantity
    2
  • Sheets Per Roll
    1
  • Sheet Width
    260mm
  • Type
    Wiper Roll
  • Colour
    Blue
  • Number of Ply
    2
  • Roll Length
    400m
  • Form
    Roll
  • Hygienically Wrapped
    No
  • Roll Type
    Large
  • Textured/Embossed
    Yes
  • Dispenser Type
    Floor Standing
  • Food Contact
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome