Scott CONTROL Paper Towels, Airflex, Pack Of 6 Rolls, 200 M Each, 2-ply

Order Code: ZT2700435S

£159.99 Inc VAT (20%)


Description

Scott CONTROL paper towels, Airflex, pack of 6 rolls, 200 m each, 2-ply. Supplied = assembled. Paper grade = Airflex. Colour = white. Paper type = 2-ply. Length = 200000 mm. Width = 198 mm. Product type = rolled hand towels. Gentle on the skin for frequent hand drying in highly hygienic environments. Airflex technology for excellent absorbency and reduced risk of cross-contamination. Enjoy a pleasant washroom experience with the popular and tried-and-test Scott Control washroom products to promote compliance with the applicable workplace regulations. Scott Control rolled hand towels are designed for environments where workplace and washroom hygiene is a priority. The 2-ply rolled hand towels are particularly soft and gentle on the skin, making them suitable for frequent hand drying, which in turn promotes compliance with hygiene guidelines at the workplace. The unique Airflex technology integrated into the disposable towels provides excellent absorbency, resulting in efficient and effective hand drying that produces less waste. The dispensers compatible with these rolled hand towels are fully self-contained, so that only the paper towel actually in use is ever touched, allowing our non-contact dispensers to reduce the risk of cross-contamination and promote compliance with hygiene standards. Scott Control white rolled hand towels mean you won't need to compromise on efficiency. The roll remaining feature for an uninterrupted supply from the compatible Kimberly-Clark paper towel dispensers allows you to insert a replacement roll before the original roll has been used up. The seamless transition prevents waste and ensures that a paper towel is always available, thereby helping maintain hygiene standards at all times. Compatible with the easy-to-clean Aquarius roll towel dispenser.

See full description
Specifications for Scott CONTROL Paper Towels, Airflex, Pack Of 6 Rolls, 200 M Each, 2-ply
  • Pack Quantity
    6
  • Colour
    White
  • Product Type
    Rolled Hand Towels
  • Paper Type
    2-ply
  • Supplied
    Assembled
  • Paper Grade
    Airflex
  • Length
    200000mm
  • Width
    198mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome