Scott CONTROL Slimroll paper towels, Airflex, pack of 6 rolls, 165 m each, 1-ply. Supplied = assembled. Paper grade = Airflex. Colour = white. Paper type = 1-ply. Length = 165000 mm. Width = 198 mm. Product type = rolled hand towels. Gentle on the skin for frequent hand drying in hygienic, confined environments. Airflex technology for excellent absorbency and reduced risk of cross-contamination. When hygiene is a priority, choose Scott Control towels. These soft towels on a roll are now stronger, yield more and are specifically designed to minimise risks and help control the spread of germs and contaminants. The soft Slimroll towels are gentle on the skin for frequent hand drying in hygienic, confined environments. Embossed with the brand and gentler on hands to actively promote compliance with hand hygiene rules. Our unique Airflex technology provides superior absorbency and reduces the risk of cross-contamination. Compatible with the easy-to-clean Aquarius Slimroll towel dispenser, the most compact and hygienic dispenser on the market. EU Ecolabel for certified environmental safety. Approved for contact with foodstuffs. Each box contains 6 x 165 m single-ply rolls.