Scott ESSENTIAL paper towels, Airflex, pack of 6 rolls, 350 m each, 1-ply. Supplied = assembled. Paper grade = Airflex. Colour = white. Paper type = 1-ply. Length = 350000 mm. Width = 198 mm. Product type = rolled hand towels. Soft, non-tearing and highly absorbent thanks to Airflex technology. Ideal for busy washrooms e.g. in food processing, universities, airports. Pleasant washroom experience with the popular, tried-and-tested Scott Essential washroom products to promote compliance with washroom hygiene standards in high traffic environments without compromising on quality and value. Scott Essential rolled hand towels are the most efficient paper towels available for dependable everyday hand drying, and ensure hand hygiene is maintained in busy washrooms. These rolled hand towels are the longest paper towels compared to other suppliers' systems. They offer 25% more paper towels and 3.5 times more use than conventional paper towel folding systems. Increased efficiency gives you more bang for your buck and saves time on maintenance. The unique Airflex technology provides better absorbency for more hygienic hand drying, as well as reduced consumption and less waste. Our non-contact dispensers reduce the risk of cross-contamination. Scott Essential rolled hand towels with the Scott brand embossed on them to promote washroom hygiene and ensure customers are safe from germs. The long paper towels have been awarded the EU Ecolabel that verifies certified environmental safety, and are also certified for contact with foodstuffs. The paper towels can be packed compactly, which makes a contribution to sustainability due to reduced storage and transport costs. The paper towels for dispensers are compatible with the easy-to-clean Aquarius dispenser for towels on rolls. This paper towel system features a roll remaining function, which increases the capacity by 8%.